Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

41pc. HSS 118 Degrees Drill Bit Set

  • Zoro #: G9737747
  • Mfr #: A190203

$193.88

Details
  • Drill Bit Dimension Type: Metric
  • Material: High Speed Steel
  • Item: Jobber Drill Set,A100X41
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dormer #A190203 Specifications

  • Zoro #: G9737747
  • Mfr #: A190203
Drill Bit Dimension Type: Metric Material: High Speed Steel
Item: Jobber Drill Set,A100X41 Shank Dia.: 6mm; 6.1mm; 6.2mm; 6.3mm; 6.4mm; 6.5mm; 6.6mm; 6.7mm; 6.8mm; 6.9mm; 7mm; 7.1mm; 7.2mm; 7.3mm; 7.4mm; 7.5mm; 7.6mm; 7.7mm; 7.8mm; 7.9mm; 8mm; 8.1mm; 8.2mm; 8.3mm; 8.4mm; 8.5mm; 8.6mm; 8.7mm; 8.8mm; 8.9mm; 9mm; 9.1mm; 9.2mm; 9.3mm; 9.4mm; 9.5mm; 9.6mm; 9.7mm; 9.8mm; 9.9mm; 10mm
Drill Bit Grouping: Drill Bit Set Cutting Direction: Right Hand
Drill Bit Size: 6.00mm; 6.10mm; 6.20mm; 6.30mm; 6.40mm; 6.50mm; 6.60mm; 6.70mm; 6.80mm; 6.90mm; 7.00mm; 7.10mm; 7.20mm; 7.30mm; 7.40mm; 7.50mm; 7.60mm; 7.70mm; 7.80mm; 7.90mm; 8.00mm; 8.10mm; 8.20mm; 8.30mm; 8.40mm; 8.50mm; 8.60mm; 8.70mm; 8.80mm; 8.90mm; 9.00mm; 9.10mm; 9.20mm; 9.30mm; 9.40mm; 9.50mm; 9.60mm; 9.70mm; 9.80mm; 9.90mm; 10.00mm Number of Pieces: 41
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): Brazil

Description

This Dormer A190 jobber length drill bit set contains high-speed steel drill bits with a black oxide finish and a 118-degree conventional point for use in general-purpose applications on ferrous material. High-speed steel (HSS) provides hardness for wear resistance, and the black oxide finish acts as a lubricant to reduce wear while promoting chip and coolant flow. These jobber length drill bits have a drilling depth up to four times their diameter. The round shank accommodates most drill chucks. The set comes in an index case with labeled compartments for identification and organization. Drill bits conform to Deutsches Institut für Normung (DIN) 338 standard.Drill bits are cutting tools used to make holes in a range of materials using machines such as handheld portable drills, machining centers, and lathes. Drill bits come in a variety of lengths and types, the most common of which is the twist drill bit. The round, twisted shaft of the twist drill bit typically has two cutting edges and flutes. The helical twist of the flutes brings chips up and away from the cutting edges and allows for coolant to reach the cutting edges. Jobber length twist drill bits, the most common length of twist drill bit, offer a good compromise of length and reach to work with the widest range of materials and applications. Mechanic's length twist drill bits (also called maintenance length) are a little shorter than jobber length and less prone to deflection when drilling. Short length twist drill bits (also called stub or screw-machine length) are the shortest and stiffest twist drill bits, helping to reduce the chance of deflection or breakage when drilling. Reduced shank drill bits (also called Silver and Deming drill bits) have a shank that is smaller in diameter than its shaft, permitting drilling machines with either a 1/2" or 3/4" drill chuck to create large holes. Long length twist drill bits (also called taper length) are a little longer than jobber length, allowing for deeper holes and longer reach. Extra long twist drill bits (also called extension) are longer than long length twist drill bits for greater reach or for drilling deeper holes.What’s in the Box?
  • Drill bits
  • Case

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dormer #A190203