Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95015.7
  • Zoro #: G0201820
  • Mfr #: H85329.0
$347.45
  • Overall Length: 185.00mm
  • Shank Length: 60.00mm
  • Ratio: 3XD
See full product details
This item ships free.

Dormer #H85329.0 Specifications

  • Zoro #: G0201820
  • Mfr #: H85329.0
Overall Length: 185.00mm Shank Length: 60.00mm
Ratio: 3XD Diameter: 29.00mm
Item: Exchangeable Drill Tip Number of Inserts Required: 0
Series: Hydra Bodies Shank Type: DIN6535HB
Shank Dia.: 32.00mm Cutting Direction: Right Hand
For Use With: Mfr. No. R95015.7 Drill Bit Size: 29.00
Depth x Dia. Ratio: 3xD Number of Pieces: 1
Drill Bit Dimension Type: Metric Drill Bit Material: HSS
ISO Number: H85329.0 Drill Bit Finish: Bright
Flute Type: DORMER Shank Shape: DIN 6535 HE / HB
Coolant Through: Internal Cooling Supply Drill Style: Short
Number of Flutes: 2 Coolant Fed: Coolant Through
ANSI Code: H85329.0 Toolholder Style: H853
Spiral Direction: Right Hand Shank Type - Machining: Straight with Three Flats
Finish - Machining: Bright (Uncoated) Shank Dia. Measurement System: Metric
Material - Machining: High Speed Steel Includes: (4) Screws;Screwdriver
Flanged Shank: No Standards: DIN 6535 HB/HE
Flute Length: 100.00mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 29 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 185, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95015.7

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85329.0