Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95047/64
  • Zoro #: G0201568
  • Mfr #: H85523/32
$319.39
  • Number of Inserts Required: 0
  • Diameter: 23/32"
  • Shank Dia.: 3/4"
See full product details
This item ships free.

Dormer #H85523/32 Specifications

  • Zoro #: G0201568
  • Mfr #: H85523/32
Number of Inserts Required: 0 Diameter: 23/32"
Shank Dia.: 3/4" Overall Length: 176.50mm
Ratio: 5XD Series: Hydra Bodies
For Use With: Mfr. No. R95047/64 Shank Type: DIN6535HB
Shank Length: 50.00mm Item: Exchangeable Drill Tip
Cutting Direction: Right Hand Drill Bit Finish: Bright
Depth x Dia. Ratio: 5xD Number of Pieces: 1
ISO Number: H85523/32 Drill Bit Size: 23/32
Drill Bit Dimension Type: Inch Drill Bit Material: HSS
Drill Style: Jobber Number of Flutes: 2
Shank Shape: DIN 6535 HE / HB Coolant Through: Internal Cooling Supply
Flute Type: DORMER Material - Machining: High Speed Steel
Shank Type - Machining: Straight with Three Flats ANSI Code: H85523/32
Spiral Direction: Right Hand Flute Length: 103.50mm
Shank Dia. Measurement System: Fractional Inch Coolant Fed: Coolant Through
Toolholder Style: H855 Includes: (4) Screws;Screwdriver
Standards: DIN 6535 HB/HE Flanged Shank: No
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 0.71 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 176.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 50mm, For Use With Mfr. No. R95047/64

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85523/32