Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95016.1

  • Zoro #: G0201796
  • Mfr #: H85332.0
$550.31
  • Item: Exchangeable Drill Tip
  • Number of Inserts Required: 0
  • Shank Dia.: 32.00mm
See full product details
This item ships free.

Dormer #H85332.0 Specifications

  • Zoro #: G0201796
  • Mfr #: H85332.0
Item: Exchangeable Drill Tip Number of Inserts Required: 0
Shank Dia.: 32.00mm Ratio: 3XD
Cutting Direction: Right Hand Shank Type: DIN6535HB
Diameter: 32.00mm Overall Length: 196.50mm
For Use With: Mfr. No. R95016.1 Shank Length: 60.00mm
Series: Hydra Bodies Drill Bit Dimension Type: Metric
ISO Number: H85332.0 Drill Bit Finish: Bright
Drill Bit Material: HSS Drill Bit Size: 32.00
Depth x Dia. Ratio: 3xD Number of Pieces: 1
Shank Shape: DIN 6535 HE / HB Coolant Through: Internal Cooling Supply
Drill Style: Short Flute Type: DORMER
Number of Flutes: 2 Standards: DIN 6535 HB/HE
Finish - Machining: Bright (Uncoated) Flanged Shank: No
Coolant Fed: Coolant Through Flute Length: 111.50mm
Spiral Direction: Right Hand Includes: (4) Screws;Screwdriver
Shank Dia. Measurement System: Metric Material - Machining: High Speed Steel
Toolholder Style: H853 Shank Type - Machining: Straight with Three Flats
ANSI Code: H85332.0 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85332.0