Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95019.0

  • Zoro #: G0201531
  • Mfr #: H85520.0
$333.43
  • For Use With: Mfr. No. R95019.0
  • Cutting Direction: Right Hand
  • Shank Type: DIN6535HB
See full product details
This item ships free.

Dormer #H85520.0 Specifications

  • Zoro #: G0201531
  • Mfr #: H85520.0
For Use With: Mfr. No. R95019.0 Cutting Direction: Right Hand
Shank Type: DIN6535HB Ratio: 5XD
Shank Length: 56.00mm Series: Hydra Bodies
Overall Length: 196.50mm Diameter: 20.00mm
Number of Inserts Required: 0 Shank Dia.: 25.00mm
Item: Exchangeable Drill Tip Number of Pieces: 1
Drill Bit Finish: Bright Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 5xD Drill Bit Size: 20.00
ISO Number: H85520.0 Drill Bit Material: HSS
Drill Style: Jobber Number of Flutes: 2
Flute Type: DORMER Shank Shape: DIN 6535 HE / HB
Coolant Through: Internal Cooling Supply Shank Type - Machining: Straight with Three Flats
Includes: (4) Screws;Screwdriver Toolholder Style: H855
Flute Length: 114.50mm Standards: DIN 6535 HB/HE
Finish - Machining: Bright (Uncoated) Coolant Fed: Coolant Through
Material - Machining: High Speed Steel Shank Dia. Measurement System: Metric
Spiral Direction: Right Hand Flanged Shank: No
ANSI Code: H85520.0 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85520.0