Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95019.1
  • Zoro #: G0201516
  • Mfr #: H85521.0
$362.04
  • Cutting Direction: Right Hand
  • Number of Inserts Required: 0
  • For Use With: Mfr. No. R95019.1
See full product details
This item ships free.

Dormer #H85521.0 Specifications

  • Zoro #: G0201516
  • Mfr #: H85521.0
Cutting Direction: Right Hand Number of Inserts Required: 0
For Use With: Mfr. No. R95019.1 Series: Hydra Bodies
Shank Dia.: 25.00mm Shank Length: 56.00mm
Shank Type: DIN6535HB Item: Exchangeable Drill Tip
Diameter: 21.00mm Overall Length: 196.50mm
Ratio: 5XD Drill Bit Material: HSS
Drill Bit Size: 21.00 ISO Number: H85521.0
Depth x Dia. Ratio: 5xD Drill Bit Dimension Type: Metric
Number of Pieces: 1 Drill Bit Finish: Bright
Number of Flutes: 2 Coolant Through: Internal Cooling Supply
Drill Style: Jobber Shank Shape: DIN 6535 HE / HB
Flute Type: DORMER Includes: (4) Screws;Screwdriver
Coolant Fed: Coolant Through Flute Length: 119.50mm
Flanged Shank: No Material - Machining: High Speed Steel
Toolholder Style: H855 Standards: DIN 6535 HB/HE
Finish - Machining: Bright (Uncoated) Shank Type - Machining: Straight with Three Flats
Spiral Direction: Right Hand ANSI Code: H85521.0
Shank Dia. Measurement System: Metric Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 21 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 196.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 56mm, For Use With Mfr. No. R95019.1

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85521.0