Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95019.2

  • Zoro #: G0201507
  • Mfr #: H85527/32
$340.98
  • Series: Hydra Bodies
  • Shank Dia.: 1 in
  • Item: Exchangeable Drill Tip
See full product details
This item ships free.

Dormer #H85527/32 Specifications

  • Zoro #: G0201507
  • Mfr #: H85527/32
Series: Hydra Bodies Shank Dia.: 1 in
Item: Exchangeable Drill Tip Overall Length: 196.50mm
Diameter: 27/32" Ratio: 5XD
For Use With: Mfr. No. R95019.2 Cutting Direction: Right Hand
Shank Length: 56.00mm Number of Inserts Required: 0
Shank Type: DIN6535HB ISO Number: H85527/32
Drill Bit Finish: Bright Drill Bit Material: HSS
Depth x Dia. Ratio: 5xD Drill Bit Dimension Type: Inch
Number of Pieces: 1 Drill Bit Size: 27/32
Shank Shape: DIN 6535 HE / HB Drill Style: Jobber
Coolant Through: Internal Cooling Supply Flute Type: DORMER
Number of Flutes: 2 Flanged Shank: No
Standards: DIN 6535 HB/HE Coolant Fed: Coolant Through
Toolholder Style: H855 Includes: (4) Screws;Screwdriver
Finish - Machining: Bright (Uncoated) ANSI Code: H85527/32
Flute Length: 119.50mm Shank Dia. Measurement System: Fractional Inch
Spiral Direction: Right Hand Shank Type - Machining: Straight with Three Flats
Material - Machining: High Speed Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85527/32