Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95041/64
  • Zoro #: G0201778
  • Mfr #: H85335.0
$589.15
  • For Use With: Mfr. No. R95041/64
  • Item: Exchangeable Drill Tip
  • Ratio: 3XD
See full product details
This item ships free.

Dormer #H85335.0 Specifications

  • Zoro #: G0201778
  • Mfr #: H85335.0
For Use With: Mfr. No. R95041/64 Item: Exchangeable Drill Tip
Ratio: 3XD Shank Length: 70.00mm
Shank Dia.: 40.00mm Diameter: 35.00mm
Overall Length: 216.50mm Series: Hydra Bodies
Cutting Direction: Right Hand Number of Inserts Required: 0
Shank Type: DIN6535HB Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 3xD ISO Number: H85335.0
Number of Pieces: 1 Drill Bit Size: 35.00
Drill Bit Finish: Bright Drill Bit Material: HSS
Shank Shape: DIN 6535 HE / HB Number of Flutes: 2
Drill Style: Short Coolant Through: Internal Cooling Supply
Flute Type: DORMER Shank Dia. Measurement System: Metric
Shank Type - Machining: Straight with Three Flats Spiral Direction: Right Hand
Toolholder Style: H853 Flanged Shank: No
Standards: DIN 6535 HB/HE Flute Length: 121.50mm
Coolant Fed: Coolant Through ANSI Code: H85335.0
Includes: (4) Screws;Screwdriver Finish - Machining: Bright (Uncoated)
Material - Machining: High Speed Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 35.00 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 216.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 70mm, For Use With Mfr. No. R95041/64

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85335.0