Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95019.25

  • Zoro #: G0201498
  • Mfr #: H85522.0
$347.45
  • Item: Exchangeable Drill Tip
  • Shank Dia.: 25.00mm
  • Number of Inserts Required: 0
See full product details
This item ships free.

Dormer #H85522.0 Specifications

  • Zoro #: G0201498
  • Mfr #: H85522.0
Item: Exchangeable Drill Tip Shank Dia.: 25.00mm
Number of Inserts Required: 0 Ratio: 5XD
For Use With: Mfr. No. R95019.25 Shank Type: DIN6535HB
Cutting Direction: Right Hand Diameter: 22.00mm
Series: Hydra Bodies Overall Length: 201.10mm
Shank Length: 56.00mm Drill Bit Dimension Type: Metric
ISO Number: H85522.0 Depth x Dia. Ratio: 5xD
Drill Bit Size: 22.00 Drill Bit Material: HSS
Number of Pieces: 1 Drill Bit Finish: Bright
Shank Shape: DIN 6535 HE / HB Flute Type: DORMER
Coolant Through: Internal Cooling Supply Drill Style: Jobber
Number of Flutes: 2 Flanged Shank: No
Flute Length: 125.10mm Material - Machining: High Speed Steel
Toolholder Style: H855 Standards: DIN 6535 HB/HE
Shank Type - Machining: Straight with Three Flats Spiral Direction: Right Hand
Coolant Fed: Coolant Through ANSI Code: H85522.0
Includes: (4) Screws;Screwdriver Shank Dia. Measurement System: Metric
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85522.0