Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95019.3

  • Zoro #: G0201489
  • Mfr #: H85557/64
$369.26
  • Item: Exchangeable Drill Tip
  • Series: Hydra Bodies
  • For Use With: Mfr. No. R95019.3
See full product details
This item ships free.

Dormer #H85557/64 Specifications

  • Zoro #: G0201489
  • Mfr #: H85557/64
Item: Exchangeable Drill Tip Series: Hydra Bodies
For Use With: Mfr. No. R95019.3 Number of Inserts Required: 0
Overall Length: 201.10mm Cutting Direction: Right Hand
Shank Type: DIN6535HB Shank Length: 56.00mm
Ratio: 5XD Shank Dia.: 1 in
Diameter: 57/64" Number of Pieces: 1
Drill Bit Material: HSS Drill Bit Dimension Type: Inch
Drill Bit Finish: Bright Depth x Dia. Ratio: 5xD
ISO Number: H85557/64 Drill Bit Size: 57/64
Number of Flutes: 2 Shank Shape: DIN 6535 HE / HB
Coolant Through: Internal Cooling Supply Flute Type: DORMER
Drill Style: Jobber Flanged Shank: No
Material - Machining: High Speed Steel ANSI Code: H85557/64
Coolant Fed: Coolant Through Shank Type - Machining: Straight with Three Flats
Spiral Direction: Right Hand Includes: (4) Screws;Screwdriver
Standards: DIN 6535 HB/HE Finish - Machining: Bright (Uncoated)
Shank Dia. Measurement System: Fractional Inch Toolholder Style: H855
Flute Length: 125.10mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85557/64