Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95016.3

  • Zoro #: G0201769
  • Mfr #: H85336.5
$589.15
  • Shank Length: 70.00mm
  • For Use With: Mfr. No. R95016.3
  • Shank Type: DIN6535HB
See full product details
This item ships free.

Dormer #H85336.5 Specifications

  • Zoro #: G0201769
  • Mfr #: H85336.5
Shank Length: 70.00mm For Use With: Mfr. No. R95016.3
Shank Type: DIN6535HB Series: Hydra Bodies
Overall Length: 221.50mm Diameter: 36.50mm
Number of Inserts Required: 0 Cutting Direction: Right Hand
Shank Dia.: 40.00mm Item: Exchangeable Drill Tip
Ratio: 3XD ISO Number: H85336.5
Drill Bit Finish: Bright Drill Bit Material: HSS
Number of Pieces: 1 Depth x Dia. Ratio: 3xD
Drill Bit Dimension Type: Metric Drill Bit Size: 36.50
Flute Type: DORMER Coolant Through: Internal Cooling Supply
Drill Style: Short Shank Shape: DIN 6535 HE / HB
Number of Flutes: 2 ANSI Code: H85336.5
Spiral Direction: Right Hand Flanged Shank: No
Includes: (4) Screws;Screwdriver Shank Type - Machining: Straight with Three Flats
Finish - Machining: Bright (Uncoated) Flute Length: 125.50mm
Coolant Fed: Coolant Through Shank Dia. Measurement System: Metric
Material - Machining: High Speed Steel Toolholder Style: H853
Standards: DIN 6535 HB/HE Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85336.5