Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95019.35

  • Zoro #: G0201470
  • Mfr #: H85523.0
$355.01
  • Item: Exchangeable Drill Tip
  • Overall Length: 210.50mm
  • Shank Type: DIN6535HB
See full product details
This item ships free.

Dormer #H85523.0 Specifications

  • Zoro #: G0201470
  • Mfr #: H85523.0
Item: Exchangeable Drill Tip Overall Length: 210.50mm
Shank Type: DIN6535HB Shank Dia.: 25.00mm
Ratio: 5XD For Use With: Mfr. No. R95019.35
Series: Hydra Bodies Shank Length: 56.00mm
Number of Inserts Required: 0 Cutting Direction: Right Hand
Diameter: 23.00mm Drill Bit Dimension Type: Metric
Drill Bit Finish: Bright Drill Bit Size: 23.00
Depth x Dia. Ratio: 5xD Number of Pieces: 1
ISO Number: H85523.0 Drill Bit Material: HSS
Flute Type: DORMER Shank Shape: DIN 6535 HE / HB
Coolant Through: Internal Cooling Supply Drill Style: Jobber
Number of Flutes: 2 Shank Dia. Measurement System: Metric
Coolant Fed: Coolant Through Material - Machining: High Speed Steel
Includes: (4) Screws;Screwdriver Flanged Shank: No
Spiral Direction: Right Hand Toolholder Style: H855
Finish - Machining: Bright (Uncoated) ANSI Code: H85523.0
Standards: DIN 6535 HB/HE Flute Length: 129.50mm
Shank Type - Machining: Straight with Three Flats Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85523.0