Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95016.5
  • Zoro #: G0201750
  • Mfr #: H85338.0
$635.56
  • Shank Length: 70.00mm
  • Item: Exchangeable Drill Tip
  • Series: Hydra Bodies
See full product details
This item ships free.

Dormer #H85338.0 Specifications

  • Zoro #: G0201750
  • Mfr #: H85338.0
Shank Length: 70.00mm Item: Exchangeable Drill Tip
Series: Hydra Bodies Overall Length: 226.50mm
Shank Dia.: 40.00mm For Use With: Mfr. No. R95016.5
Shank Type: DIN6535HB Diameter: 38.00mm
Number of Inserts Required: 0 Ratio: 3XD
Cutting Direction: Right Hand Depth x Dia. Ratio: 3xD
Drill Bit Finish: Bright Drill Bit Size: 38.00
Number of Pieces: 1 Drill Bit Dimension Type: Metric
Drill Bit Material: HSS ISO Number: H85338.0
Drill Style: Short Coolant Through: Internal Cooling Supply
Shank Shape: DIN 6535 HE / HB Number of Flutes: 2
Flute Type: DORMER Finish - Machining: Bright (Uncoated)
Material - Machining: High Speed Steel Coolant Fed: Coolant Through
ANSI Code: H85338.0 Includes: (4) Screws;Screwdriver
Standards: DIN 6535 HB/HE Shank Dia. Measurement System: Metric
Flanged Shank: No Shank Type - Machining: Straight with Three Flats
Toolholder Style: H853 Flute Length: 131.50mm
Spiral Direction: Right Hand Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 38.00 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 226.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 70mm, For Use With Mfr. No. R95016.5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85338.0