Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95024.0
  • Zoro #: G0201236
  • Mfr #: H85815.0
$410.46
  • Item: Exchangeable Drill Tip
  • Cutting Direction: Right Hand
  • For Use With: Mfr. No. R95024.0
See full product details
This item ships free.

Dormer #H85815.0 Specifications

  • Zoro #: G0201236
  • Mfr #: H85815.0
Item: Exchangeable Drill Tip Cutting Direction: Right Hand
For Use With: Mfr. No. R95024.0 Diameter: 15.00mm
Ratio: 8XD Series: Hydra Bodies
Shank Dia.: 20.00mm Overall Length: 201.50mm
Shank Type: DIN6535HE Number of Inserts Required: 0
Shank Length: 50.00mm Depth x Dia. Ratio: 8xD
Drill Bit Finish: Bright ISO Number: H85815.0
Drill Bit Dimension Type: Metric Drill Bit Size: 15.00
Number of Pieces: 1 Drill Bit Material: HSS
Number of Flutes: 2 Drill Style: Long
Coolant Through: Internal Cooling Supply Shank Shape: DIN 6535 HE
Flute Type: DORMER Toolholder Style: H858
Material - Machining: High Speed Steel Shank Dia. Measurement System: Metric
Standards: DIN 6535 HE Finish - Machining: Bright (Uncoated)
Includes: (4) Screws;Screwdriver Spiral Direction: Right Hand
Coolant Fed: Coolant Through Flute Length: 133.50mm
Flanged Shank: No Shank Type - Machining: Straight with Three Flats
ANSI Code: H85815.0 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 15 In., Ratio 8XD, Number of Inserts Required 0, Overall Length 201.5, Cutting Direction Right, Shank Type DIN6535HE, Shank Length 50mm, For Use With Mfr. No. R95024.0

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85815.0