Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95019.5

  • Zoro #: G0201455
  • Mfr #: H85524.0
$362.56
  • Cutting Direction: Right Hand
  • Shank Length: 60.00mm
  • Shank Type: DIN6535HB
See full product details
This item ships free.

Dormer #H85524.0 Specifications

  • Zoro #: G0201455
  • Mfr #: H85524.0
Cutting Direction: Right Hand Shank Length: 60.00mm
Shank Type: DIN6535HB Diameter: 24.00mm
Ratio: 5XD Overall Length: 220.20mm
Series: Hydra Bodies For Use With: Mfr. No. R95019.5
Item: Exchangeable Drill Tip Number of Inserts Required: 0
Shank Dia.: 32.00mm Depth x Dia. Ratio: 5xD
Drill Bit Material: HSS Drill Bit Size: 24.00
Drill Bit Finish: Bright Number of Pieces: 1
ISO Number: H85524.0 Drill Bit Dimension Type: Metric
Drill Style: Jobber Coolant Through: Internal Cooling Supply
Flute Type: DORMER Number of Flutes: 2
Shank Shape: DIN 6535 HE / HB Spiral Direction: Right Hand
Finish - Machining: Bright (Uncoated) Flute Length: 135.20mm
Shank Dia. Measurement System: Metric ANSI Code: H85524.0
Coolant Fed: Coolant Through Toolholder Style: H855
Material - Machining: High Speed Steel Includes: (4) Screws;Screwdriver
Standards: DIN 6535 HB/HE Shank Type - Machining: Straight with Three Flats
Flanged Shank: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85524.0