Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95019.6
  • Zoro #: G0201446
  • Mfr #: H85531/32
$362.56
  • Overall Length: 220.20mm
  • Item: Exchangeable Drill Tip
  • Shank Type: DIN6535HB
See full product details
This item ships free.

Dormer #H85531/32 Specifications

  • Zoro #: G0201446
  • Mfr #: H85531/32
Overall Length: 220.20mm Item: Exchangeable Drill Tip
Shank Type: DIN6535HB Number of Inserts Required: 0
Cutting Direction: Right Hand Ratio: 5XD
For Use With: Mfr. No. R95019.6 Diameter: 31/32"
Shank Dia.: 1" Series: Hydra Bodies
Shank Length: 60.00mm Depth x Dia. Ratio: 5xD
Drill Bit Size: 31/32 ISO Number: H85531/32
Drill Bit Material: HSS Number of Pieces: 1
Drill Bit Finish: Bright Drill Bit Dimension Type: Inch
Flute Type: DORMER Shank Shape: DIN 6535 HE / HB
Drill Style: Jobber Number of Flutes: 2
Coolant Through: Internal Cooling Supply Coolant Fed: Coolant Through
Shank Type - Machining: Straight with Three Flats Shank Dia. Measurement System: Fractional Inch
Includes: (4) Screws;Screwdriver Spiral Direction: Right Hand
Material - Machining: High Speed Steel ANSI Code: H85531/32
Flanged Shank: No Flute Length: 135.20mm
Finish - Machining: Bright (Uncoated) Standards: DIN 6535 HB/HE
Toolholder Style: H855 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 0.96 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 220.2, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95019.6

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85531/32