Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95016.6
  • Zoro #: G0201741
  • Mfr #: H85339.5
$635.56
  • Item: Exchangeable Drill Tip
  • Shank Length: 70.00mm
  • Shank Type: DIN6535HB
See full product details
This item ships free.

Dormer #H85339.5 Specifications

  • Zoro #: G0201741
  • Mfr #: H85339.5
Item: Exchangeable Drill Tip Shank Length: 70.00mm
Shank Type: DIN6535HB Series: Hydra Bodies
Overall Length: 231.50mm Cutting Direction: Right Hand
Ratio: 3XD Shank Dia.: 40.00mm
Number of Inserts Required: 0 Diameter: 39.50mm
For Use With: Mfr. No. R95016.6 ISO Number: H85339.5
Number of Pieces: 1 Depth x Dia. Ratio: 3xD
Drill Bit Dimension Type: Metric Drill Bit Finish: Bright
Drill Bit Size: 39.50 Drill Bit Material: HSS
Flute Type: DORMER Number of Flutes: 2
Coolant Through: Internal Cooling Supply Shank Shape: DIN 6535 HE / HB
Drill Style: Short Material - Machining: High Speed Steel
Standards: DIN 6535 HB/HE Toolholder Style: H853
ANSI Code: H85339.5 Flute Length: 136.50mm
Flanged Shank: No Shank Dia. Measurement System: Metric
Spiral Direction: Right Hand Shank Type - Machining: Straight with Three Flats
Includes: (4) Screws;Screwdriver Finish - Machining: Bright (Uncoated)
Coolant Fed: Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 39.50 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 231.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 70mm, For Use With Mfr. No. R95016.6

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85339.5