Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95019.7

  • Zoro #: G0201437
  • Mfr #: H85525.0
$371.20
  • Series: Hydra Bodies
  • Shank Type: DIN6535HB
  • Shank Dia.: 32.00mm
See full product details
This item ships free.

Dormer #H85525.0 Specifications

  • Zoro #: G0201437
  • Mfr #: H85525.0
Series: Hydra Bodies Shank Type: DIN6535HB
Shank Dia.: 32.00mm Ratio: 5XD
Cutting Direction: Right Hand Shank Length: 60.00mm
Item: Exchangeable Drill Tip Number of Inserts Required: 0
Overall Length: 225.00mm Diameter: 25.00mm
For Use With: Mfr. No. R95019.7 Drill Bit Finish: Bright
Drill Bit Material: HSS Depth x Dia. Ratio: 5xD
Number of Pieces: 1 ISO Number: H85525.0
Drill Bit Size: 25.00 Drill Bit Dimension Type: Metric
Drill Style: Jobber Flute Type: DORMER
Shank Shape: DIN 6535 HE / HB Coolant Through: Internal Cooling Supply
Number of Flutes: 2 Finish - Machining: Bright (Uncoated)
Toolholder Style: H855 Material - Machining: High Speed Steel
Spiral Direction: Right Hand Flute Length: 140.00mm
Includes: (4) Screws;Screwdriver Shank Type - Machining: Straight with Three Flats
Coolant Fed: Coolant Through Flanged Shank: No
Shank Dia. Measurement System: Metric ANSI Code: H85525.0
Standards: DIN 6535 HB/HE Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85525.0