Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95021/32
  • Zoro #: G0201735
  • Mfr #: H85341.0
$703.49
  • Shank Type: DIN6535HB
  • Shank Dia.: 40.00mm
  • Item: Exchangeable Drill Tip
See full product details
This item ships free.

Dormer #H85341.0 Specifications

  • Zoro #: G0201735
  • Mfr #: H85341.0
Shank Type: DIN6535HB Shank Dia.: 40.00mm
Item: Exchangeable Drill Tip Series: Hydra Bodies
Shank Length: 70.00mm Diameter: 41.00mm
Number of Inserts Required: 0 Ratio: 3XD
For Use With: Mfr. No. R95021/32 Cutting Direction: Right Hand
Overall Length: 246.50mm Drill Bit Size: 41.00
ISO Number: H85341.0 Depth x Dia. Ratio: 3xD
Drill Bit Dimension Type: Metric Drill Bit Material: HSS
Drill Bit Finish: Bright Number of Pieces: 1
Number of Flutes: 2 Drill Style: Short
Shank Shape: DIN 6535 HE / HB Coolant Through: Internal Cooling Supply
Flute Type: DORMER Spiral Direction: Right Hand
Shank Type - Machining: Straight with Three Flats Toolholder Style: H853
Flute Length: 146.50mm Standards: DIN 6535 HB/HE
ANSI Code: H85341.0 Flanged Shank: No
Shank Dia. Measurement System: Metric Finish - Machining: Bright (Uncoated)
Includes: (4) Screws;Screwdriver Material - Machining: High Speed Steel
Coolant Fed: Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 41.00 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 246.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 70mm, For Use With Mfr. No. R95021/32

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85341.0