Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95024.5

  • Zoro #: G0201218
  • Mfr #: H85817.0
$404.64
  • Shank Length: 50.00mm
  • Cutting Direction: Right Hand
  • Shank Type: DIN6535HE
See full product details
This item ships free.

Dormer #H85817.0 Specifications

  • Zoro #: G0201218
  • Mfr #: H85817.0
Shank Length: 50.00mm Cutting Direction: Right Hand
Shank Type: DIN6535HE Series: Hydra Bodies
Diameter: 17.00mm For Use With: Mfr. No. R95024.5
Item: Exchangeable Drill Tip Ratio: 8XD
Number of Inserts Required: 0 Overall Length: 221.50mm
Shank Dia.: 20.00mm Depth x Dia. Ratio: 8xD
ISO Number: H85817.0 Drill Bit Size: 17.00
Drill Bit Material: HSS Drill Bit Dimension Type: Metric
Number of Pieces: 1 Drill Bit Finish: Bright
Shank Shape: DIN 6535 HE Number of Flutes: 2
Flute Type: DORMER Drill Style: Long
Coolant Through: Internal Cooling Supply Material - Machining: High Speed Steel
Includes: (4) Screws;Screwdriver Standards: DIN 6535 HE
Shank Dia. Measurement System: Metric Flanged Shank: No
ANSI Code: H85817.0 Toolholder Style: H858
Flute Length: 150.50mm Spiral Direction: Right Hand
Finish - Machining: Bright (Uncoated) Coolant Fed: Coolant Through
Shank Type - Machining: Straight with Three Flats Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85817.0