Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95013/16
  • Zoro #: G0201385
  • Mfr #: H8551.3/32
$385.23
  • Shank Dia.: 1-1/4"
  • Diameter: 1-3/32"
  • Shank Type: DIN6535HB
See full product details
This item ships free.

Dormer #H8551.3/32 Specifications

  • Zoro #: G0201385
  • Mfr #: H8551.3/32
Shank Dia.: 1-1/4" Diameter: 1-3/32"
Shank Type: DIN6535HB Series: Hydra Bodies
Item: Exchangeable Drill Tip Ratio: 5XD
Number of Inserts Required: 0 Overall Length: 235.00mm
Shank Length: 60.00mm Cutting Direction: Right Hand
For Use With: Mfr. No. R95013/16 Drill Bit Dimension Type: Inch
Drill Bit Finish: Bright Depth x Dia. Ratio: 5xD
ISO Number: H8551.3/32 Drill Bit Material: HSS
Drill Bit Size: 1.3/32 Number of Pieces: 1
Flute Type: DORMER Drill Style: Jobber
Coolant Through: Internal Cooling Supply Shank Shape: DIN 6535 HE / HB
Number of Flutes: 2 Includes: (4) Screws;Screwdriver
Coolant Fed: Coolant Through Standards: DIN 6535 HB/HE
ANSI Code: H8551.3/32 Flute Length: 151.00mm
Material - Machining: High Speed Steel Flanged Shank: No
Shank Dia. Measurement System: Fractional Inch Shank Type - Machining: Straight with Three Flats
Spiral Direction: Right Hand Finish - Machining: Bright (Uncoated)
Toolholder Style: H855 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 1.09 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 235, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95013/16

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H8551.3/32