Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95016.7

  • Zoro #: G0201726
  • Mfr #: H85342.5
$661.45
  • Shank Length: 70.00mm
  • For Use With: Mfr. No. R95016.7
  • Series: Hydra Bodies
See full product details
This item ships free.

Dormer #H85342.5 Specifications

  • Zoro #: G0201726
  • Mfr #: H85342.5
Shank Length: 70.00mm For Use With: Mfr. No. R95016.7
Series: Hydra Bodies Diameter: 42.50mm
Shank Dia.: 40.00mm Overall Length: 251.6mm
Number of Inserts Required: 0 Ratio: 3XD
Item: Exchangeable Drill Tip Shank Type: DIN6535HB
Cutting Direction: Right Hand Drill Bit Size: 42.50
ISO Number: H85342.5 Drill Bit Dimension Type: Metric
Number of Pieces: 1 Depth x Dia. Ratio: 3xD
Drill Bit Material: HSS Drill Bit Finish: Bright
Flute Type: DORMER Coolant Through: Internal Cooling Supply
Number of Flutes: 2 Shank Shape: DIN 6535 HE / HB
Drill Style: Short Finish - Machining: Bright (Uncoated)
Shank Dia. Measurement System: Metric Spiral Direction: Right Hand
Shank Type - Machining: Straight with Three Flats Material - Machining: High Speed Steel
ANSI Code: H85342.5 Standards: DIN 6535 HB/HE
Coolant Fed: Coolant Through Toolholder Style: H853
Flanged Shank: No Includes: (4) Screws;Screwdriver
Flute Length: 151.60mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85342.5