Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95053/64
  • Zoro #: G0201367
  • Mfr #: H8551.1/8
$390.62
  • For Use With: Mfr. No. R95053/64
  • Number of Inserts Required: 0
  • Shank Type: DIN6535HB
See full product details
This item ships free.

Dormer #H8551.1/8 Specifications

  • Zoro #: G0201367
  • Mfr #: H8551.1/8
For Use With: Mfr. No. R95053/64 Number of Inserts Required: 0
Shank Type: DIN6535HB Ratio: 5XD
Cutting Direction: Right Hand Shank Length: 60.00mm
Overall Length: 240.00mm Diameter: 1-1/8"
Shank Dia.: 1-1/4" Series: Hydra Bodies
Item: Exchangeable Drill Tip Drill Bit Dimension Type: Inch
Drill Bit Finish: Bright ISO Number: H8551.1/8
Number of Pieces: 1 Depth x Dia. Ratio: 5xD
Drill Bit Size: 1.1/8 Drill Bit Material: HSS
Flute Type: DORMER Coolant Through: Internal Cooling Supply
Drill Style: Jobber Number of Flutes: 2
Shank Shape: DIN 6535 HE / HB Coolant Fed: Coolant Through
Material - Machining: High Speed Steel Toolholder Style: H855
Spiral Direction: Right Hand Includes: (4) Screws;Screwdriver
Shank Type - Machining: Straight with Three Flats Finish - Machining: Bright (Uncoated)
Flute Length: 157.00mm Shank Dia. Measurement System: Fractional Inch
ANSI Code: H8551.1/8 Standards: DIN 6535 HB/HE
Flanged Shank: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 1.12 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 240, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95053/64

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H8551.1/8