Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95031/32

  • Zoro #: G0201209
  • Mfr #: H85818.0
$414.36
  • Series: Hydra Bodies
  • Shank Length: 50.00mm
  • For Use With: Mfr. No. R95031/32
See full product details
This item ships free.

Dormer #H85818.0 Specifications

  • Zoro #: G0201209
  • Mfr #: H85818.0
Series: Hydra Bodies Shank Length: 50.00mm
For Use With: Mfr. No. R95031/32 Ratio: 8XD
Shank Dia.: 20.00mm Overall Length: 226.50mm
Shank Type: DIN6535HE Item: Exchangeable Drill Tip
Number of Inserts Required: 0 Cutting Direction: Right Hand
Diameter: 18.00mm Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 8xD Drill Bit Size: 18.00
ISO Number: H85818.0 Number of Pieces: 1
Drill Bit Finish: Bright Drill Bit Material: HSS
Shank Shape: DIN 6535 HE Drill Style: Long
Coolant Through: Internal Cooling Supply Flute Type: DORMER
Number of Flutes: 2 Finish - Machining: Bright (Uncoated)
Shank Dia. Measurement System: Metric Includes: (4) Screws;Screwdriver
Standards: DIN 6535 HE Spiral Direction: Right Hand
Coolant Fed: Coolant Through Toolholder Style: H858
Flanged Shank: No Flute Length: 158.50mm
Material - Machining: High Speed Steel ANSI Code: H85818.0
Shank Type - Machining: Straight with Three Flats Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85818.0