Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95021.5
  • Zoro #: G0201349
  • Mfr #: H8551.11/64
$399.25
  • For Use With: Mfr. No. R95021.5
  • Ratio: 5XD
  • Overall Length: 245.00mm
See full product details
This item ships free.

Dormer #H8551.11/64 Specifications

  • Zoro #: G0201349
  • Mfr #: H8551.11/64
For Use With: Mfr. No. R95021.5 Ratio: 5XD
Overall Length: 245.00mm Cutting Direction: Right Hand
Shank Type: DIN6535HB Shank Dia.: 1-1/4"
Diameter: 1-11/64" Shank Length: 60.00mm
Series: Hydra Bodies Number of Inserts Required: 0
Item: Exchangeable Drill Tip Drill Bit Dimension Type: Inch
Depth x Dia. Ratio: 5xD Drill Bit Material: HSS
Number of Pieces: 1 Drill Bit Size: 1.11/64
ISO Number: H8551.11/64 Drill Bit Finish: Bright
Flute Type: DORMER Coolant Through: Internal Cooling Supply
Shank Shape: DIN 6535 HE / HB Number of Flutes: 2
Drill Style: Jobber Toolholder Style: H855
Spiral Direction: Right Hand Flanged Shank: No
Finish - Machining: Bright (Uncoated) Shank Type - Machining: Straight with Three Flats
Flute Length: 162.00mm ANSI Code: H8551.11/64
Coolant Fed: Coolant Through Standards: DIN 6535 HB/HE
Shank Dia. Measurement System: Fractional Inch Material - Machining: High Speed Steel
Includes: (4) Screws;Screwdriver Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 1.17 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 245, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95021.5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H8551.11/64