Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95027/32
  • Zoro #: G0201358
  • Mfr #: H85529.0
$399.25
  • Diameter: 29.00mm
  • Cutting Direction: Right Hand
  • Ratio: 5XD
See full product details
This item ships free.

Dormer #H85529.0 Specifications

  • Zoro #: G0201358
  • Mfr #: H85529.0
Diameter: 29.00mm Cutting Direction: Right Hand
Ratio: 5XD Shank Length: 60.00mm
Item: Exchangeable Drill Tip Series: Hydra Bodies
For Use With: Mfr. No. R95027/32 Overall Length: 245.00mm
Shank Type: DIN6535HB Number of Inserts Required: 0
Shank Dia.: 32.00mm ISO Number: H85529.0
Number of Pieces: 1 Depth x Dia. Ratio: 5xD
Drill Bit Size: 29.00 Drill Bit Material: HSS
Drill Bit Finish: Bright Drill Bit Dimension Type: Metric
Flute Type: DORMER Shank Shape: DIN 6535 HE / HB
Number of Flutes: 2 Coolant Through: Internal Cooling Supply
Drill Style: Jobber Standards: DIN 6535 HB/HE
Includes: (4) Screws;Screwdriver Material - Machining: High Speed Steel
Flute Length: 162.00mm ANSI Code: H85529.0
Flanged Shank: No Shank Type - Machining: Straight with Three Flats
Finish - Machining: Bright (Uncoated) Toolholder Style: H855
Coolant Fed: Coolant Through Spiral Direction: Right Hand
Shank Dia. Measurement System: Metric Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 29 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 245, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95027/32

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85529.0