Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95055/64

  • Zoro #: G0201330
  • Mfr #: H85530.0
$431.57
  • Series: Hydra Bodies
  • Ratio: 5XD
  • For Use With: Mfr. No. R95055/64
See full product details
This item ships free.

Dormer #H85530.0 Specifications

  • Zoro #: G0201330
  • Mfr #: H85530.0
Series: Hydra Bodies Ratio: 5XD
For Use With: Mfr. No. R95055/64 Shank Type: DIN6535HB
Diameter: 30.00mm Overall Length: 255.00mm
Item: Exchangeable Drill Tip Cutting Direction: Right Hand
Number of Inserts Required: 0 Shank Dia.: 32.00mm
Shank Length: 60.00mm Depth x Dia. Ratio: 5xD
Drill Bit Size: 30.00 ISO Number: H85530.0
Drill Bit Finish: Bright Number of Pieces: 1
Drill Bit Dimension Type: Metric Drill Bit Material: HSS
Shank Shape: DIN 6535 HE / HB Number of Flutes: 2
Flute Type: DORMER Drill Style: Jobber
Coolant Through: Internal Cooling Supply Standards: DIN 6535 HB/HE
Shank Type - Machining: Straight with Three Flats Material - Machining: High Speed Steel
Coolant Fed: Coolant Through Toolholder Style: H855
Shank Dia. Measurement System: Metric Spiral Direction: Right Hand
Finish - Machining: Bright (Uncoated) Flute Length: 167.00mm
Flanged Shank: No ANSI Code: H85530.0
Includes: (4) Screws;Screwdriver Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85530.0