Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95063/64
  • Zoro #: G0201190
  • Mfr #: H85819.0
$424.06
  • For Use With: Mfr. No. R95063/64
  • Shank Type: DIN6535HE
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Dormer #H85819.0 Specifications

  • Zoro #: G0201190
  • Mfr #: H85819.0
For Use With: Mfr. No. R95063/64 Shank Type: DIN6535HE
Cutting Direction: Right Hand Number of Inserts Required: 0
Series: Hydra Bodies Diameter: 19.00mm
Shank Dia.: 25.00mm Item: Exchangeable Drill Tip
Overall Length: 251.50mm Ratio: 8XD
Shank Length: 56.00mm Drill Bit Finish: Bright
Drill Bit Size: 19.00 Drill Bit Material: HSS
Number of Pieces: 1 Drill Bit Dimension Type: Metric
ISO Number: H85819.0 Depth x Dia. Ratio: 8xD
Flute Type: DORMER Coolant Through: Internal Cooling Supply
Shank Shape: DIN 6535 HE Number of Flutes: 2
Drill Style: Long Finish - Machining: Bright (Uncoated)
Spiral Direction: Right Hand Shank Type - Machining: Straight with Three Flats
Flanged Shank: No Toolholder Style: H858
ANSI Code: H85819.0 Coolant Fed: Coolant Through
Shank Dia. Measurement System: Metric Standards: DIN 6535 HE
Material - Machining: High Speed Steel Includes: (4) Screws;Screwdriver
Flute Length: 167.50mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 19 In., Ratio 8XD, Number of Inserts Required 0, Overall Length 251.5, Cutting Direction Right, Shank Type DIN6535HE, Shank Length 56mm, For Use With Mfr. No. R95063/64

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85819.0