Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95025.0
  • Zoro #: G0201181
  • Mfr #: H85820.0
$433.79
  • Number of Inserts Required: 0
  • Item: Exchangeable Drill Tip
  • Series: Hydra Bodies
See full product details
This item ships free.

Dormer #H85820.0 Specifications

  • Zoro #: G0201181
  • Mfr #: H85820.0
Number of Inserts Required: 0 Item: Exchangeable Drill Tip
Series: Hydra Bodies Shank Type: DIN6535HE
Cutting Direction: Right Hand Diameter: 20.00mm
Ratio: 8XD Shank Length: 56.00mm
For Use With: Mfr. No. R95025.0 Shank Dia.: 25.00mm
Overall Length: 264.50mm Number of Pieces: 1
Drill Bit Material: HSS Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 8xD ISO Number: H85820.0
Drill Bit Finish: Bright Drill Bit Size: 20.00
Coolant Through: Internal Cooling Supply Shank Shape: DIN 6535 HE
Number of Flutes: 2 Drill Style: Long
Flute Type: DORMER Flanged Shank: No
Flute Length: 175.50mm Spiral Direction: Right Hand
Toolholder Style: H858 Shank Dia. Measurement System: Metric
Standards: DIN 6535 HE Material - Machining: High Speed Steel
ANSI Code: H85820.0 Coolant Fed: Coolant Through
Shank Type - Machining: Straight with Three Flats Finish - Machining: Bright (Uncoated)
Includes: (4) Screws;Screwdriver Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 20 In., Ratio 8XD, Number of Inserts Required 0, Overall Length 264.5, Cutting Direction Right, Shank Type DIN6535HE, Shank Length 56mm, For Use With Mfr. No. R95025.0

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85820.0