Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95022.5

  • Zoro #: G0201315
  • Mfr #: H85533.5
$634.48
  • Diameter: 33.50mm
  • For Use With: Mfr. No. R95022.5
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Dormer #H85533.5 Specifications

  • Zoro #: G0201315
  • Mfr #: H85533.5
Diameter: 33.50mm For Use With: Mfr. No. R95022.5
Cutting Direction: Right Hand Shank Type: DIN6535HB
Shank Dia.: 32.00mm Series: Hydra Bodies
Item: Exchangeable Drill Tip Number of Inserts Required: 0
Ratio: 5XD Overall Length: 271.50mm
Shank Length: 60.00mm Drill Bit Size: 33.50
Drill Bit Dimension Type: Metric ISO Number: H85533.5
Number of Pieces: 1 Depth x Dia. Ratio: 5xD
Drill Bit Material: HSS Drill Bit Finish: Bright
Number of Flutes: 2 Coolant Through: Internal Cooling Supply
Drill Style: Jobber Flute Type: DORMER
Shank Shape: DIN 6535 HE / HB Coolant Fed: Coolant Through
Toolholder Style: H855 Shank Dia. Measurement System: Metric
Spiral Direction: Right Hand Finish - Machining: Bright (Uncoated)
Flanged Shank: No Includes: (4) Screws;Screwdriver
Standards: DIN 6535 HB/HE Shank Type - Machining: Straight with Three Flats
Flute Length: 186.50mm Material - Machining: High Speed Steel
ANSI Code: H85533.5 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85533.5