Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95057/64
  • Zoro #: G0201306
  • Mfr #: H85535.0
$716.88
  • For Use With: Mfr. No. R95057/64
  • Number of Inserts Required: 0
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Dormer #H85535.0 Specifications

  • Zoro #: G0201306
  • Mfr #: H85535.0
For Use With: Mfr. No. R95057/64 Number of Inserts Required: 0
Cutting Direction: Right Hand Shank Length: 70.00mm
Ratio: 5XD Series: Hydra Bodies
Diameter: 35.00mm Overall Length: 291.50mm
Shank Type: DIN6535HB Item: Exchangeable Drill Tip
Shank Dia.: 40.00mm Drill Bit Material: HSS
Number of Pieces: 1 ISO Number: H85535.0
Drill Bit Finish: Bright Drill Bit Size: 35.00
Drill Bit Dimension Type: Metric Depth x Dia. Ratio: 5xD
Number of Flutes: 2 Shank Shape: DIN 6535 HE / HB
Coolant Through: Internal Cooling Supply Flute Type: DORMER
Drill Style: Jobber Flanged Shank: No
Shank Type - Machining: Straight with Three Flats ANSI Code: H85535.0
Spiral Direction: Right Hand Material - Machining: High Speed Steel
Finish - Machining: Bright (Uncoated) Standards: DIN 6535 HB/HE
Coolant Fed: Coolant Through Flute Length: 196.50mm
Toolholder Style: H855 Shank Dia. Measurement System: Metric
Includes: (4) Screws;Screwdriver Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 35.00 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 291.25, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 70mm, For Use With Mfr. No. R95057/64

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85535.0