Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95025.65

  • Zoro #: G0201157
  • Mfr #: H85823.0
$490.28
  • Shank Dia.: 25.00mm
  • Overall Length: 280.50mm
  • Shank Type: DIN6535HE
See full product details
This item ships free.

Dormer #H85823.0 Specifications

  • Zoro #: G0201157
  • Mfr #: H85823.0
Shank Dia.: 25.00mm Overall Length: 280.50mm
Shank Type: DIN6535HE Item: Exchangeable Drill Tip
Diameter: 23.00mm Ratio: 8XD
Series: Hydra Bodies Number of Inserts Required: 0
For Use With: Mfr. No. R95025.65 Cutting Direction: Right Hand
Shank Length: 56.00mm Number of Pieces: 1
Drill Bit Material: HSS Drill Bit Size: 23.00
Depth x Dia. Ratio: 8xD Drill Bit Dimension Type: Metric
ISO Number: H85823.0 Drill Bit Finish: Bright
Flute Type: DORMER Coolant Through: Internal Cooling Supply
Drill Style: Long Shank Shape: DIN 6535 HE
Number of Flutes: 2 Shank Dia. Measurement System: Metric
ANSI Code: H85823.0 Flute Length: 200.50mm
Includes: (4) Screws;Screwdriver Finish - Machining: Bright (Uncoated)
Shank Type - Machining: Straight with Three Flats Standards: DIN 6535 HE
Flanged Shank: No Spiral Direction: Right Hand
Toolholder Style: H858 Material - Machining: High Speed Steel
Coolant Fed: Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85823.0