Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R9501.1/64

  • Zoro #: G0201148
  • Mfr #: H85824.0
$500.06
  • Shank Dia.: 32.00mm
  • Series: Hydra Bodies
  • Ratio: 8XD
See full product details
This item ships free.

Dormer #H85824.0 Specifications

  • Zoro #: G0201148
  • Mfr #: H85824.0
Shank Dia.: 32.00mm Series: Hydra Bodies
Ratio: 8XD Shank Type: DIN6535HE
For Use With: Mfr. No. R9501.1/64 Number of Inserts Required: 0
Item: Exchangeable Drill Tip Overall Length: 295.20mm
Diameter: 24.00mm Shank Length: 60.00mm
Cutting Direction: Right Hand Number of Pieces: 1
Drill Bit Finish: Bright Depth x Dia. Ratio: 8xD
Drill Bit Dimension Type: Metric Drill Bit Size: 24.00
Drill Bit Material: HSS ISO Number: H85824.0
Coolant Through: Internal Cooling Supply Flute Type: DORMER
Shank Shape: DIN 6535 HE Drill Style: Long
Number of Flutes: 2 Material - Machining: High Speed Steel
Includes: (4) Screws;Screwdriver Coolant Fed: Coolant Through
Finish - Machining: Bright (Uncoated) Standards: DIN 6535 HE
Toolholder Style: H858 Shank Type - Machining: Straight with Three Flats
Flute Length: 208.20mm Flanged Shank: No
Shank Dia. Measurement System: Metric ANSI Code: H85824.0
Spiral Direction: Right Hand Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85824.0