Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95023.0
  • Zoro #: G0201288
  • Mfr #: H85538.0
$810.61
  • Number of Inserts Required: 0
  • Cutting Direction: Right Hand
  • Shank Type: DIN6535HB
See full product details
This item ships free.

Dormer #H85538.0 Specifications

  • Zoro #: G0201288
  • Mfr #: H85538.0
Number of Inserts Required: 0 Cutting Direction: Right Hand
Shank Type: DIN6535HB Item: Exchangeable Drill Tip
Series: Hydra Bodies Shank Length: 70.00mm
Shank Dia.: 40.00mm Ratio: 5XD
Diameter: 38.00mm Overall Length: 306.50mm
For Use With: Mfr. No. R95023.0 Drill Bit Finish: Bright
Depth x Dia. Ratio: 5xD Drill Bit Material: HSS
Drill Bit Dimension Type: Metric Drill Bit Size: 38.00
Number of Pieces: 1 ISO Number: H85538.0
Number of Flutes: 2 Flute Type: DORMER
Shank Shape: DIN 6535 HE / HB Coolant Through: Internal Cooling Supply
Drill Style: Jobber Flanged Shank: No
Spiral Direction: Right Hand Includes: (4) Screws;Screwdriver
Shank Type - Machining: Straight with Three Flats Material - Machining: High Speed Steel
Standards: DIN 6535 HB/HE Coolant Fed: Coolant Through
Toolholder Style: H855 Flute Length: 211.50mm
ANSI Code: H85538.0 Shank Dia. Measurement System: Metric
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 38.00 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 306.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 70mm, For Use With Mfr. No. R95023.0

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85538.0