Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95026.0
  • Zoro #: G0201139
  • Mfr #: H85825.0
$510.88
  • For Use With: Mfr. No. R95026.0
  • Shank Dia.: 32.00mm
  • Item: Exchangeable Drill Tip
See full product details
This item ships free.

Dormer #H85825.0 Specifications

  • Zoro #: G0201139
  • Mfr #: H85825.0
For Use With: Mfr. No. R95026.0 Shank Dia.: 32.00mm
Item: Exchangeable Drill Tip Cutting Direction: Right Hand
Shank Length: 60.00mm Ratio: 8XD
Number of Inserts Required: 0 Overall Length: 300.00mm
Shank Type: DIN6535HE Series: Hydra Bodies
Diameter: 25.00mm Drill Bit Size: 25.00
ISO Number: H85825.0 Drill Bit Material: HSS
Drill Bit Dimension Type: Metric Depth x Dia. Ratio: 8xD
Number of Pieces: 1 Drill Bit Finish: Bright
Shank Shape: DIN 6535 HE Flute Type: DORMER
Number of Flutes: 2 Coolant Through: Internal Cooling Supply
Drill Style: Long Flanged Shank: No
Material - Machining: High Speed Steel Toolholder Style: H858
Shank Type - Machining: Straight with Three Flats Includes: (4) Screws;Screwdriver
Flute Length: 217.00mm Coolant Fed: Coolant Through
ANSI Code: H85825.0 Finish - Machining: Bright (Uncoated)
Standards: DIN 6535 HE Spiral Direction: Right Hand
Shank Dia. Measurement System: Metric Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 25 In., Ratio 8XD, Number of Inserts Required 0, Overall Length 300, Cutting Direction Right, Shank Type DIN6535HE, Shank Length 60mm, For Use With Mfr. No. R95026.0

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85825.0