Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95023.5
  • Zoro #: G0201251
  • Mfr #: H85542.5
$833.02
  • Shank Length: 70.00mm
  • For Use With: Mfr. No. R95023.5
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Dormer #H85542.5 Specifications

  • Zoro #: G0201251
  • Mfr #: H85542.5
Shank Length: 70.00mm For Use With: Mfr. No. R95023.5
Cutting Direction: Right Hand Item: Exchangeable Drill Tip
Diameter: 42.50mm Shank Type: DIN6535HB
Ratio: 5XD Number of Inserts Required: 0
Overall Length: 336.50mm Shank Dia.: 40.00mm
Series: Hydra Bodies Drill Bit Material: HSS
Drill Bit Finish: Bright Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 5xD Drill Bit Size: 42.50
Number of Pieces: 1 ISO Number: H85542.5
Number of Flutes: 2 Flute Type: DORMER
Drill Style: Jobber Shank Shape: DIN 6535 HE / HB
Coolant Through: Internal Cooling Supply Finish - Machining: Bright (Uncoated)
Flute Length: 236.50mm Standards: DIN 6535 HB/HE
Shank Type - Machining: Straight with Three Flats Toolholder Style: H855
Shank Dia. Measurement System: Metric ANSI Code: H85542.5
Spiral Direction: Right Hand Coolant Fed: Coolant Through
Includes: (4) Screws;Screwdriver Material - Machining: High Speed Steel
Flanged Shank: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 42.50 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 336.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 70mm, For Use With Mfr. No. R95023.5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85542.5