Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R9501.3/64

  • Zoro #: G0201105
  • Mfr #: H85828.0
$507.15
  • Shank Length: 60.00mm
  • Diameter: 28.00mm
  • For Use With: Mfr. No. R9501.3/64
See full product details
This item ships free.

Dormer #H85828.0 Specifications

  • Zoro #: G0201105
  • Mfr #: H85828.0
Shank Length: 60.00mm Diameter: 28.00mm
For Use With: Mfr. No. R9501.3/64 Item: Exchangeable Drill Tip
Cutting Direction: Right Hand Shank Dia.: 32.00mm
Shank Type: DIN6535HE Ratio: 8XD
Number of Inserts Required: 0 Overall Length: 325.00mm
Series: Hydra Bodies Drill Bit Dimension Type: Metric
Number of Pieces: 1 ISO Number: H85828.0
Drill Bit Material: HSS Drill Bit Size: 28.00
Drill Bit Finish: Bright Depth x Dia. Ratio: 8xD
Number of Flutes: 2 Coolant Through: Internal Cooling Supply
Shank Shape: DIN 6535 HE Flute Type: DORMER
Drill Style: Long Material - Machining: High Speed Steel
Includes: (4) Screws;Screwdriver Flanged Shank: No
Standards: DIN 6535 HE ANSI Code: H85828.0
Finish - Machining: Bright (Uncoated) Flute Length: 242.00mm
Spiral Direction: Right Hand Shank Dia. Measurement System: Metric
Toolholder Style: H858 Shank Type - Machining: Straight with Three Flats
Coolant Fed: Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85828.0