Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R9501.1/16
  • Zoro #: G0201096
  • Mfr #: H85829.0
$516.87
  • Number of Inserts Required: 0
  • Shank Length: 60.00mm
  • For Use With: Mfr. No. R9501.1/16
See full product details
This item ships free.

Dormer #H85829.0 Specifications

  • Zoro #: G0201096
  • Mfr #: H85829.0
Number of Inserts Required: 0 Shank Length: 60.00mm
For Use With: Mfr. No. R9501.1/16 Cutting Direction: Right Hand
Item: Exchangeable Drill Tip Shank Dia.: 32.00mm
Series: Hydra Bodies Overall Length: 335.00mm
Ratio: 8XD Shank Type: DIN6535HE
Diameter: 29.00mm Number of Pieces: 1
ISO Number: H85829.0 Depth x Dia. Ratio: 8xD
Drill Bit Material: HSS Drill Bit Finish: Bright
Drill Bit Dimension Type: Metric Drill Bit Size: 29.00
Flute Type: DORMER Shank Shape: DIN 6535 HE
Drill Style: Long Coolant Through: Internal Cooling Supply
Number of Flutes: 2 Standards: DIN 6535 HE
ANSI Code: H85829.0 Flanged Shank: No
Includes: (4) Screws;Screwdriver Spiral Direction: Right Hand
Material - Machining: High Speed Steel Shank Dia. Measurement System: Metric
Coolant Fed: Coolant Through Toolholder Style: H858
Finish - Machining: Bright (Uncoated) Shank Type - Machining: Straight with Three Flats
Flute Length: 251.00mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 29 In., Ratio 8XD, Number of Inserts Required 0, Overall Length 335, Cutting Direction Right, Shank Type DIN6535HE, Shank Length 60mm, For Use With Mfr. No. R9501.1/16

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85829.0