Shop Alternate Products
This Product is Discontinued
Dormer
Indexable Insert Drill, Mfr.No.R95027.0 (Discontinued)
Mfr # H85830.0
Zoro # G0201087
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 30.00mm
- Ratio 8XD
- Number of Inserts Required 0
- Shank Type DIN6535HE
- Series Hydra Bodies