Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R9501.5/64
  • Zoro #: G0201078
  • Mfr #: H85832.0
$701.38
  • Shank Type: DIN6535HE
  • Number of Inserts Required: 0
  • Series: Hydra Bodies
See full product details
This item ships free.

Dormer #H85832.0 Specifications

  • Zoro #: G0201078
  • Mfr #: H85832.0
Shank Type: DIN6535HE Number of Inserts Required: 0
Series: Hydra Bodies Ratio: 8XD
Item: Exchangeable Drill Tip Overall Length: 356.50mm
For Use With: Mfr. No. R9501.5/64 Shank Dia.: 32.00mm
Diameter: 32.00mm Shank Length: 60.00mm
Cutting Direction: Right Hand Drill Bit Finish: Bright
Drill Bit Material: HSS Depth x Dia. Ratio: 8xD
ISO Number: H85832.0 Drill Bit Dimension Type: Metric
Number of Pieces: 1 Drill Bit Size: 32.00
Flute Type: DORMER Number of Flutes: 2
Coolant Through: Internal Cooling Supply Drill Style: Long
Shank Shape: DIN 6535 HE Includes: (4) Screws;Screwdriver
Material - Machining: High Speed Steel ANSI Code: H85832.0
Coolant Fed: Coolant Through Finish - Machining: Bright (Uncoated)
Flanged Shank: No Shank Dia. Measurement System: Metric
Shank Type - Machining: Straight with Three Flats Toolholder Style: H858
Standards: DIN 6535 HE Flute Length: 271.50mm
Spiral Direction: Right Hand Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Body, Diameter 32.00mm, Overall Length 356.50mm, For Use With Mfr. No. R9501.5/64

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85832.0