Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95027.5
  • Zoro #: G0201069
  • Mfr #: H85833.5
$701.38
  • Shank Dia.: 32.00mm
  • Diameter: 33.50mm
  • Shank Length: 60.00mm
See full product details
This item ships free.

Dormer #H85833.5 Specifications

  • Zoro #: G0201069
  • Mfr #: H85833.5
Shank Dia.: 32.00mm Diameter: 33.50mm
Shank Length: 60.00mm Shank Type: DIN6535HE
Ratio: 8XD Overall Length: 371.50mm
Cutting Direction: Right Hand Number of Inserts Required: 0
Series: Hydra Bodies Item: Exchangeable Drill Tip
For Use With: Mfr. No. R95027.5 ISO Number: H85833.5
Depth x Dia. Ratio: 8xD Drill Bit Size: 33.50
Drill Bit Material: HSS Number of Pieces: 1
Drill Bit Finish: Bright Drill Bit Dimension Type: Metric
Coolant Through: Internal Cooling Supply Flute Type: DORMER
Drill Style: Long Number of Flutes: 2
Shank Shape: DIN 6535 HE Standards: DIN 6535 HE
Flute Length: 286.50mm Flanged Shank: No
Material - Machining: High Speed Steel Spiral Direction: Right Hand
Toolholder Style: H858 Coolant Fed: Coolant Through
Shank Dia. Measurement System: Metric Includes: (4) Screws;Screwdriver
Shank Type - Machining: Straight with Three Flats ANSI Code: H85833.5
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 33.50 In., Ratio 8XD, Number of Inserts Required 0, Overall Length 371.5, Cutting Direction Right, Shank Type DIN6535HE, Shank Length 60mm, For Use With Mfr. No. R95027.5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85833.5