Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R9501.3/32
  • Zoro #: G0201050
  • Mfr #: H85835.0
$767.20
  • Shank Length: 70.00mm
  • For Use With: Mfr. No. R9501.3/32
  • Ratio: 8XD
See full product details
This item ships free.

Dormer #H85835.0 Specifications

  • Zoro #: G0201050
  • Mfr #: H85835.0
Shank Length: 70.00mm For Use With: Mfr. No. R9501.3/32
Ratio: 8XD Shank Type: DIN6535HE
Diameter: 35.00mm Number of Inserts Required: 0
Overall Length: 396.50mm Series: Hydra Bodies
Item: Exchangeable Drill Tip Shank Dia.: 40.00mm
Cutting Direction: Right Hand Drill Bit Finish: Bright
Depth x Dia. Ratio: 8xD Drill Bit Size: 35.00
ISO Number: H85835.0 Drill Bit Material: HSS
Drill Bit Dimension Type: Metric Number of Pieces: 1
Flute Type: DORMER Number of Flutes: 2
Shank Shape: DIN 6535 HE Coolant Through: Internal Cooling Supply
Drill Style: Long Shank Dia. Measurement System: Metric
Material - Machining: High Speed Steel Flanged Shank: No
ANSI Code: H85835.0 Standards: DIN 6535 HE
Toolholder Style: H858 Spiral Direction: Right Hand
Includes: (4) Screws;Screwdriver Flute Length: 301.50mm
Coolant Fed: Coolant Through Shank Type - Machining: Straight with Three Flats
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 35.00 In., Ratio 8XD, Number of Inserts Required 0, Overall Length 96.5, Cutting Direction Right, Shank Type DIN6535HE, Shank Length 70mm, For Use With Mfr. No. R9501.3/32

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85835.0