Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95028.0
  • Zoro #: G0201041
  • Mfr #: H85836.5
$815.76
  • Overall Length: 406.50mm
  • Number of Inserts Required: 0
  • Series: Hydra Bodies
See full product details
This item ships free.

Dormer #H85836.5 Specifications

  • Zoro #: G0201041
  • Mfr #: H85836.5
Overall Length: 406.50mm Number of Inserts Required: 0
Series: Hydra Bodies Cutting Direction: Right Hand
Diameter: 36.50mm Shank Length: 70.00mm
Shank Type: DIN6535HE Ratio: 8XD
For Use With: Mfr. No. R95028.0 Item: Exchangeable Drill Tip
Shank Dia.: 40.00mm Depth x Dia. Ratio: 8xD
ISO Number: H85836.5 Drill Bit Finish: Bright
Drill Bit Size: 36.50 Number of Pieces: 1
Drill Bit Dimension Type: Metric Drill Bit Material: HSS
Drill Style: Long Number of Flutes: 2
Flute Type: DORMER Coolant Through: Internal Cooling Supply
Shank Shape: DIN 6535 HE Material - Machining: High Speed Steel
ANSI Code: H85836.5 Finish - Machining: Bright (Uncoated)
Spiral Direction: Right Hand Includes: (4) Screws;Screwdriver
Shank Type - Machining: Straight with Three Flats Shank Dia. Measurement System: Metric
Standards: DIN 6535 HE Toolholder Style: H858
Coolant Fed: Coolant Through Flute Length: 311.50mm
Flanged Shank: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 36.50 In., Ratio 8XD, Number of Inserts Required 0, Overall Length 406.5, Cutting Direction Right, Shank Type DIN6535HE, Shank Length 70mm, For Use With Mfr. No. R95028.0

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85836.5