Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95028.5

  • Zoro #: G0201026
  • Mfr #: H85839.5
$892.38
  • Diameter: 39.00mm
  • Item: Exchangeable Drill Tip
  • Shank Dia.: 40.00mm
See full product details
This item ships free.

Dormer #H85839.5 Specifications

  • Zoro #: G0201026
  • Mfr #: H85839.5
Diameter: 39.00mm Item: Exchangeable Drill Tip
Shank Dia.: 40.00mm Overall Length: 431.50mm
Number of Inserts Required: 0 For Use With: Mfr. No. R95028.5
Cutting Direction: Right Hand Series: Hydra Bodies
Shank Length: 70.00mm Ratio: 8XD
Shank Type: DIN6535HE Number of Pieces: 1
ISO Number: H85839.5 Depth x Dia. Ratio: 8xD
Drill Bit Size: 39.50 Drill Bit Material: HSS
Drill Bit Dimension Type: Metric Drill Bit Finish: Bright
Drill Style: Long Shank Shape: DIN 6535 HE
Coolant Through: Internal Cooling Supply Flute Type: DORMER
Number of Flutes: 2 ANSI Code: H85839.5
Includes: (4) Screws;Screwdriver Shank Dia. Measurement System: Metric
Spiral Direction: Right Hand Finish - Machining: Bright (Uncoated)
Flute Length: 336.50mm Coolant Fed: Coolant Through
Material - Machining: High Speed Steel Standards: DIN 6535 HE
Flanged Shank: No Shank Type - Machining: Straight with Three Flats
Toolholder Style: H858 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85839.5