Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R9501.9/64
  • Zoro #: G0201008
  • Mfr #: H85842.5
$970.07
  • Shank Length: 70.00mm
  • Item: Exchangeable Drill Tip
  • Shank Dia.: 40.00mm
See full product details
This item ships free.

Dormer #H85842.5 Specifications

  • Zoro #: G0201008
  • Mfr #: H85842.5
Shank Length: 70.00mm Item: Exchangeable Drill Tip
Shank Dia.: 40.00mm Ratio: 8XD
Cutting Direction: Right Hand Diameter: 42.00mm
For Use With: Mfr. No. R9501.9/64 Series: Hydra Bodies
Shank Type: DIN6535HE Overall Length: 461.50mm
Number of Inserts Required: 0 Drill Bit Dimension Type: Metric
Drill Bit Finish: Bright Number of Pieces: 1
ISO Number: H85842.5 Drill Bit Material: HSS
Drill Bit Size: 42.50 Depth x Dia. Ratio: 8xD
Number of Flutes: 2 Coolant Through: Internal Cooling Supply
Shank Shape: DIN 6535 HE Flute Type: DORMER
Drill Style: Long Standards: DIN 6535 HE
Shank Type - Machining: Straight with Three Flats ANSI Code: H85842.5
Flute Length: 361.50mm Includes: (4) Screws;Screwdriver
Finish - Machining: Bright (Uncoated) Shank Dia. Measurement System: Metric
Flanged Shank: No Material - Machining: High Speed Steel
Toolholder Style: H858 Spiral Direction: Right Hand
Coolant Fed: Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

When the cutting edge of a drill insert gets dull, it is indexed, or turned, to take advantage of a fresh cutting edge. Take a look at the features for Dormer Exchangeable Drill Body. Diameter: 42.00mm.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85842.5