Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95012.2
  • Zoro #: G0202155
  • Mfr #: H8531/2
$232.00
  • Cutting Direction: Right Hand
  • Number of Inserts Required: 0
  • Shank Length: 48.00mm
See full product details
This item ships free.

Dormer #H8531/2 Specifications

  • Zoro #: G0202155
  • Mfr #: H8531/2
Cutting Direction: Right Hand Number of Inserts Required: 0
Shank Length: 48.00mm For Use With: Mfr. No. R95012.2
Item: Exchangeable Drill Tip Diameter: 1/2"
Overall Length: 105.00mm Shank Type: DIN6535HB
Shank Dia.: 5/8" Series: Hydra Bodies
Ratio: 3XD Drill Bit Dimension Type: Inch
Drill Bit Finish: Bright Drill Bit Material: HSS
Depth x Dia. Ratio: 3xD Number of Pieces: 1
Drill Bit Size: 1/2 ISO Number: H8531/2
Flute Type: DORMER Shank Shape: DIN 6535 HE / HB
Coolant Through: Internal Cooling Supply Number of Flutes: 2
Drill Style: Short Shank Type - Machining: Straight with Three Flats
Flute Length: 44.00mm Standards: DIN 6535 HB/HE
Material - Machining: High Speed Steel Toolholder Style: H853
Finish - Machining: Bright (Uncoated) Shank Dia. Measurement System: Fractional Inch
Includes: (4) Screws;Screwdriver Coolant Fed: Coolant Through
ANSI Code: H8531/2 Spiral Direction: Right Hand
Flanged Shank: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 0.5 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 105, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 36.0mm, For Use With Mfr. No. R95012.2

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H8531/2