Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95012.1
  • Zoro #: G0202161
  • Mfr #: H85312.5
$246.68
  • Shank Dia.: 16.00mm
  • Shank Length: 48.00mm
  • Diameter: 12.50mm
See full product details
This item ships free.

Dormer #H85312.5 Specifications

  • Zoro #: G0202161
  • Mfr #: H85312.5
Shank Dia.: 16.00mm Shank Length: 48.00mm
Diameter: 12.50mm Overall Length: 105.00mm
Cutting Direction: Right Hand Number of Inserts Required: 0
Ratio: 3XD For Use With: Mfr. No. R95012.1
Item: Exchangeable Drill Tip Series: Hydra Bodies
Shank Type: DIN6535HB Number of Pieces: 1
Drill Bit Size: 12.50 Depth x Dia. Ratio: 3xD
Drill Bit Finish: Bright Drill Bit Material: HSS
Drill Bit Dimension Type: Metric ISO Number: H85312.5
Flute Type: DORMER Number of Flutes: 2
Drill Style: Short Coolant Through: Internal Cooling Supply
Shank Shape: DIN 6535 HE / HB Flute Length: 44.00mm
Shank Dia. Measurement System: Metric Finish - Machining: Bright (Uncoated)
Coolant Fed: Coolant Through Flanged Shank: No
Spiral Direction: Right Hand Shank Type - Machining: Straight with Three Flats
Toolholder Style: H853 Material - Machining: High Speed Steel
Includes: (4) Screws;Screwdriver Standards: DIN 6535 HB/HE
ANSI Code: H85312.5 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 12.5 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 105, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 36.0mm, For Use With Mfr. No. R95012.1

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85312.5