Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95012.0
  • Zoro #: G0202170
  • Mfr #: H85331/64
$225.52
  • Shank Type: DIN6535HB
  • Series: Hydra Bodies
  • Diameter: 31/64"
See full product details
This item ships free.

Dormer #H85331/64 Specifications

  • Zoro #: G0202170
  • Mfr #: H85331/64
Shank Type: DIN6535HB Series: Hydra Bodies
Diameter: 31/64" Cutting Direction: Right Hand
Shank Length: 48.00mm Item: Exchangeable Drill Tip
Shank Dia.: 5/8" For Use With: Mfr. No. R95012.0
Number of Inserts Required: 0 Overall Length: 105.00mm
Ratio: 3XD Number of Pieces: 1
ISO Number: H85331/64 Drill Bit Size: 31/64
Drill Bit Dimension Type: Inch Drill Bit Material: HSS
Drill Bit Finish: Bright Depth x Dia. Ratio: 3xD
Flute Type: DORMER Drill Style: Short
Shank Shape: DIN 6535 HE / HB Number of Flutes: 2
Coolant Through: Internal Cooling Supply Flanged Shank: No
Includes: (4) Screws;Screwdriver Shank Type - Machining: Straight with Three Flats
Coolant Fed: Coolant Through Finish - Machining: Bright (Uncoated)
Standards: DIN 6535 HB/HE Flute Length: 44.00mm
ANSI Code: H85331/64 Material - Machining: High Speed Steel
Toolholder Style: H853 Shank Dia. Measurement System: Fractional Inch
Spiral Direction: Right Hand Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 0.48 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 105, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 36.0mm, For Use With Mfr. No. R95012.0

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85331/64