Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95012.5
  • Zoro #: G0202137
  • Mfr #: H85317/32
$232.00
  • Diameter: 17/32"
  • Ratio: 3XD
  • Overall Length: 110.00mm
See full product details
This item ships free.

Dormer #H85317/32 Specifications

  • Zoro #: G0202137
  • Mfr #: H85317/32
Diameter: 17/32" Ratio: 3XD
Overall Length: 110.00mm Shank Length: 48.00mm
For Use With: Mfr. No. R95012.5 Series: Hydra Bodies
Shank Type: DIN6535HB Cutting Direction: Right Hand
Shank Dia.: 5/8" Number of Inserts Required: 0
Item: Exchangeable Drill Tip ISO Number: H85317/32
Depth x Dia. Ratio: 3xD Drill Bit Material: HSS
Number of Pieces: 1 Drill Bit Dimension Type: Inch
Drill Bit Size: 17/32 Drill Bit Finish: Bright
Flute Type: DORMER Shank Shape: DIN 6535 HE / HB
Coolant Through: Internal Cooling Supply Number of Flutes: 2
Drill Style: Short Flanged Shank: No
ANSI Code: H85317/32 Shank Type - Machining: Straight with Three Flats
Material - Machining: High Speed Steel Standards: DIN 6535 HB/HE
Spiral Direction: Right Hand Toolholder Style: H853
Flute Length: 47.00mm Includes: (4) Screws;Screwdriver
Coolant Fed: Coolant Through Finish - Machining: Bright (Uncoated)
Shank Dia. Measurement System: Fractional Inch Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 0.53 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 110, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 36.0mm, For Use With Mfr. No. R95012.5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85317/32