Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95012.6
  • Zoro #: G0202128
  • Mfr #: H85314.0
$238.46
  • Cutting Direction: Right Hand
  • For Use With: Mfr. No. R95012.6
  • Series: Hydra Bodies
See full product details
This item ships free.

Dormer #H85314.0 Specifications

  • Zoro #: G0202128
  • Mfr #: H85314.0
Cutting Direction: Right Hand For Use With: Mfr. No. R95012.6
Series: Hydra Bodies Shank Dia.: 16.00mm
Diameter: 14.00mm Ratio: 3XD
Number of Inserts Required: 0 Shank Type: DIN6535HB
Shank Length: 48.00mm Overall Length: 116.50mm
Item: Exchangeable Drill Tip Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 3xD Drill Bit Material: HSS
Drill Bit Finish: Bright Number of Pieces: 1
Drill Bit Size: 14.00 ISO Number: H85314.0
Coolant Through: Internal Cooling Supply Drill Style: Short
Number of Flutes: 2 Flute Type: DORMER
Shank Shape: DIN 6535 HE / HB Material - Machining: High Speed Steel
Shank Type - Machining: Straight with Three Flats Includes: (4) Screws;Screwdriver
Standards: DIN 6535 HB/HE Shank Dia. Measurement System: Metric
Coolant Fed: Coolant Through ANSI Code: H85314.0
Spiral Direction: Right Hand Flanged Shank: No
Toolholder Style: H853 Flute Length: 52.50mm
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 14 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 116.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 36.0mm, For Use With Mfr. No. R95012.6

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85314.0